Zoro Homepage

Chain Sling, Dbl Leg, 59200 lb, 7/8In, 20ft

  • Mfr # 78DOSW8X20

  • Zoro # G9889871


product price: $4,629.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
34,200 lb
Sling Capacity @ 45 Degrees
48,400 lb
Sling Capacity @ 60 Degrees
59,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78DOSW8X20
Zoro #
G9889871
UPC #
697886174521
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
7/8 in
Master Link/Bail Opening Width
6 in
Master Link/Bail Opening Height
12 in
Length of Sling Leg
18.7 ft
Master Link/Bail Overall Height
18 in
Length
20 ft.
Chain Trade Size
7/8 in
Master Link Inside Width
6 in
Sling Leg Length
20 ft
Master Link Inside Length
12 in
Hook Opening Width
1 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
34,200 lb
Sling Capacity @ 45 Degrees
48,400 lb
Sling Capacity @ 60 Degrees
59,200 lb
Grade
80
Hook Opening
2 25/32 in
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and (2) Sling Hooks
Material
Steel
Overall Reach
20 ft.
Double Capacity @ 60 Degrees
59,200 lb.
Item
Chain Sling
Includes
Chain Sling Safety Bulletin Rev 2.12
Working Load Limit
59,200 lb
Number of Chains
2
Color
Black, Orange
Sling Hardware Material
Steel
Chain Adjustability
Fixed
Number of Legs
2
Hook Type Included
Sling Hook
Fitting Color
Orange
Chain Grade
80
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Load Capacity @ 30 Degrees
34,200 lb
Fitting Finish
Powder Coated
Fitting Material
Steel
Load Capacity @ 45 Degrees
48,400 lb
Load Capacity @ 60 Degrees
59,200 lb

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees 34,200 lb, Load Capacity @ 45 Degrees 48,400 lb, Load Capacity @ 60 Degrees 59,200 lb, Hook Opening Width 1 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.