Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 82600 lb, 1 In, 10 ft

  • Mfr # 1DOSW8X10

  • Zoro # G9890045


product price: $4,187.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DOSW8X10
Zoro #
G9890045
UPC #
697886174828
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
1 in
Master Link/Bail Opening Height
14 in
Length
10 ft.
Master Link/Bail Opening Width
7 in
Master Link/Bail Overall Height
8 in
Length of Sling Leg
8.5 ft
Master Link Inside Width
7 in
Hook Opening Width
1 3/16 in
Sling Leg Length
10 ft
Master Link Inside Length
14 in
Chain Trade Size
1 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
Grade
80
Hook Opening
3 1/8 in
Item
Chain Sling
Sling Hardware Material
Steel
Double Capacity @ 60 Degrees
82,600 lb.
Attachment Type
Oblong Link and (2) Sling Hooks
Material
Steel
Overall Reach
10 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Working Load Limit
82,600 lb
Number of Chains
2
Sling Material
Alloy Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Standards
ASME B30.9, NACM, OSHA
Load Capacity @ 45 Degrees
67,400 lb
Hook Type Included
Sling Hook
Fitting Material
Steel
Number of Legs
2
Load Capacity @ 60 Degrees
82,600 lb
Fitting Color
Orange
Load Capacity @ 30 Degrees
47,700 lb
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Chain Adjustability
Fixed
Chain Grade
80
Fitting Finish
Powder Coated
Chain Finish
Black Oxide

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 47,700 lb, Load Capacity @ 45 Degrees 67,400 lb, Load Capacity @ 60 Degrees 82,600 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 14 in, Master Link Inside Width 7 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.