Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 82600 lb, 1 In, 14 ft

  • Mfr # 1DOSW8X14

  • Zoro # G9890027


product price: $5,842.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DOSW8X14
Zoro #
G9890027
UPC #
697886174842
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
1 in
Length
14 ft.
Length of Sling Leg
12.5 ft
Master Link/Bail Opening Width
7 in
Master Link/Bail Overall Height
5 3/4 in
Master Link/Bail Opening Height
14 in
Hook Opening Width
1 3/16 in
Chain Trade Size
1 in
Master Link Inside Length
14 in
Sling Leg Length
14 ft
Master Link Inside Width
7 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
Grade
80
Hook Opening
3 1/8 in
Standards
ASME B30.9, NACM, OSHA
Double Capacity @ 60 Degrees
82,600 lb.
Sling Material
Alloy Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Item
Chain Sling
Overall Reach
14 ft.
Attachment Type
Oblong Link and (2) Sling Hooks
Material
Steel
Working Load Limit
82,600 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
2
Sling Hardware Material
Steel
Color
Black, Orange
Chain Color
Black
Chain Finish
Black Oxide
Fitting Material
Steel
Chain Grade
80
Load Capacity @ 30 Degrees
47,700 lb
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
82,600 lb
Fitting Color
Orange
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
67,400 lb
Number of Legs
2

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 14 ft, Number of Legs 2, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees 47,700 lb, Load Capacity @ 45 Degrees 67,400 lb, Load Capacity @ 60 Degrees 82,600 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 14 in, Master Link Inside Width 7 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.