Zoro Homepage

Chain Sling, Dbl Leg, 82600 lb, 1 In, 20 ft

  • Mfr # 1DOSW8X20

  • Zoro # G9889993


product price: $7,422.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DOSW8X20
Zoro #
G9889993
UPC #
697886174880
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
1 in
Length of Sling Leg
18.5 ft
Master Link/Bail Opening Height
14 in
Length
20 ft.
Master Link/Bail Overall Height
7 1/2 in
Master Link/Bail Opening Width
7 in
Master Link Inside Length
14 in
Sling Leg Length
20 ft
Chain Trade Size
1 in
Master Link Inside Width
7 in
Hook Opening Width
1 3/16 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
Grade
80
Hook Opening
3 1/8 in
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
2
Material
Steel
Working Load Limit
82,600 lb
Overall Reach
20 ft.
Double Capacity @ 60 Degrees
82,600 lb.
Attachment Type
Oblong Link and (2) Sling Hooks
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Hardware Material
Steel
Color
Black, Orange
Hook Type Included
Sling Hook
Number of Legs
2
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Chain Grade
80
Load Capacity @ 30 Degrees
47,700 lb
Fitting Color
Orange
Chain Color
Black
Load Capacity @ 45 Degrees
67,400 lb
Load Capacity @ 60 Degrees
82,600 lb
Fitting Material
Steel
Chain Finish
Black Oxide

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees 47,700 lb, Load Capacity @ 45 Degrees 67,400 lb, Load Capacity @ 60 Degrees 82,600 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 14 in, Master Link Inside Width 7 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.