Chain Sling, Dbl Leg, 82600 lb, 1 In, 5 ft

  • Mfr # 1DOSW8X5

  • Zoro # G6392574


product price: $3,637.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DOSW8X5
Zoro #
G6392574
UPC #
697886174774
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
1 in
Master Link/Bail Overall Height
8 in
Master Link/Bail Opening Width
7 in
Master Link/Bail Opening Height
14 in
Length
5 ft.
Length of Sling Leg
3.5 ft
Master Link Inside Length
14 in
Hook Opening Width
1 3/16 in
Master Link Inside Width
7 in
Sling Leg Length
5 ft
Chain Trade Size
1 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
Grade
80
Hook Opening
3 1/8 in
Attachment Type
Oblong Link and (2) Sling Hooks
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Hardware Material
Steel
Double Capacity @ 60 Degrees
82,600 lb.
Overall Reach
5 ft.
Item
Chain Sling
Sling Material
Alloy Steel
Color
Black, Orange
Working Load Limit
82,600 lb
Number of Chains
2
Standards
ASME B30.9, NACM, OSHA
Includes
Chain Sling Safety Bulletin Rev 2.12
Chain Grade
80
Chain Adjustability
Fixed
Fitting Material
Steel
Chain Color
Black
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Load Capacity @ 45 Degrees
67,400 lb
Fitting Color
Orange
Hook Type Included
Sling Hook
Load Capacity @ 30 Degrees
47,700 lb
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 60 Degrees
82,600 lb

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees 47,700 lb, Load Capacity @ 45 Degrees 67,400 lb, Load Capacity @ 60 Degrees 82,600 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 14 in, Master Link Inside Width 7 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.