Zoro Homepage

Chain Sling, Dbl Leg, 82600 lb, 1 In, 6 ft

  • Mfr # 1DOSW8X6

  • Zoro # G9889984


product price: $3,819.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DOSW8X6
Zoro #
G9889984
UPC #
697886174781
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
1 in
Length
6 ft.
Master Link/Bail Overall Height
8 in
Master Link/Bail Opening Width
7 in
Master Link/Bail Opening Height
14 in
Length of Sling Leg
4.5 ft
Sling Leg Length
6 ft
Master Link Inside Length
14 in
Master Link Inside Width
7 in
Chain Trade Size
1 in
Hook Opening Width
1 3/16 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
Grade
80
Hook Opening
3 1/8 in
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and (2) Sling Hooks
Working Load Limit
82,600 lb
Sling Material
Alloy Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Double Capacity @ 60 Degrees
82,600 lb.
Item
Chain Sling
Sling Hardware Material
Steel
Color
Black, Orange
Overall Reach
6 ft.
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
2
Load Capacity @ 30 Degrees
47,700 lb
Hook Type Included
Sling Hook
Chain Color
Black
Fitting Finish
Powder Coated
Load Capacity @ 45 Degrees
67,400 lb
Maximum Operating Temperature
400 Degrees F
Chain Finish
Black Oxide
Chain Grade
80
Fitting Material
Steel
Chain Adjustability
Fixed
Load Capacity @ 60 Degrees
82,600 lb
Number of Legs
2
Fitting Color
Orange

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees 47,700 lb, Load Capacity @ 45 Degrees 67,400 lb, Load Capacity @ 60 Degrees 82,600 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 14 in, Master Link Inside Width 7 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.