Chain Sling, Sngl Leg, 15000 lb, 1/2In, 6ft

  • Mfr # 12SOSW10X6

  • Zoro # G6911125


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12SOSW10X6
Zoro #
G6911125
UPC #
697886619343
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
1/2 in
Length
6 ft.
Master Link/Bail Overall Height
10 1/4 in
Master Link/Bail Opening Height
7 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
5.2 ft
Master Link Inside Length
8 in
Sling Leg Length
6 ft
Hook Opening Width
5/8 in
Master Link Inside Width
4 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 25/32 in
Overall Reach
6 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Material
Alloy Steel
Item
Single Leg Chain Sling
Working Load Limit
15,000 lb
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Color
Black, Orange
Single Capacity
15,000 lb.
Sling Hardware Material
Steel
Number of Chains
1
Material
Steel
Chain Color
Black
Chain Adjustability
Fixed
Number of Legs
1
Load Capacity @ 90 Degrees
15,000 lb
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Sling Hook
Chain Grade
100
Fitting Material
Steel
Chain Finish
Black Oxide
Fitting Color
Orange
Fitting Finish
Powder Coated

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.