Chain Sling, Sngl Leg, 34200 lb, 7/8In, 12ft

  • Mfr # 78SOSW8X12

  • Zoro # G6721687


product price:  $1,809.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Chain Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78SOSW8X12
Zoro #
G6721687
UPC #
697886171612
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
7/8 in
Master Link/Bail Overall Height
13 1/2 in
Master Link/Bail Opening Width
5 1/4 in
Master Link/Bail Opening Height
10 1/2 in
Length of Sling Leg
10.8 ft
Length
12 ft.
Hook Opening Width
1 in
Sling Leg Length
12 ft
Master Link Inside Width
5 1/4 in
Chain Trade Size
7/8 in
Master Link Inside Length
10 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Hook Opening
2 25/32 in
Sling Hardware Material
Steel
Overall Reach
12 ft.
Color
Black, Orange
Number of Chains
1
Single Capacity
34,200 lb.
Material
Steel
Item
Chain Sling
Sling Material
Alloy Steel
Working Load Limit
34,200 lb
Includes
Chain Sling Safety Bulletin Rev 2.12
Standards
ASME B30.9, NACM, OSHA
Finish
Chain Black Coating, Fittings Powder-Coated
Attachment Type
Oblong Link and Sling Hook
Number of Legs
1
Hook Type Included
Sling Hook
Chain Color
Black
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Chain Grade
80
Fitting Material
Steel
Load Capacity @ 90 Degrees
34,200 lb
Fitting Finish
Powder Coated

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 in, Load Capacity @ 90 Degrees 34,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.