Shop VESTIL
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ergo Lift/Tilt Table, 6000 lb. Cap, 115V/Ph 1, 36"W, 48"L
- Mfr # ULTT-3648-6-YEL115-1
- Zoro # G1751211
product price:Â
$
5,863.99
/ea
Key Features
Load Capacity
6000 lb.
Platform Length
48 in.
Platform Width
36 in.
Overall Length
54 in.
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULTT-3648-6-YEL115-1
- Zoro #
- G1751211
- UPC #
- 691215133968
- Country of Origin
- United States
- Load Capacity
- 6000 lb.
- Item
- Ergo Lift/Tilt Table,6K,115V/Ph 1,36x48
- Frame Material
- Steel
- Phase
- Single Phase
- Voltage
- 115V
- Includes
- High full-width lip, electric motor, hydraulic pump, control box, two-button hand-held pendent control with optional voltages available.
- HP
- 2 hp
- Power Source
- Electric - Corded
- Color
- Yellow
- Material
- Steel
Dimensions
- Platform Length
- 48 in.
- Platform Width
- 36 in.
- Overall Length
- 54 in.
- Overall Height
- 22 in.
- Overall Width
- 36 in.
- Platform Depth
- 48 in.
- Max. Work Height
- 24 in.
- Width
- 36 in
Description
Ergo Lift/Tilt Table,6K,115V/Ph 1,36x48
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.