Chain Sling, Sngl Leg, 35300 lb, 3/4In, 20ft

  • Mfr # 34SOSW10X20

  • Zoro # G6665014


product price:  $1,481.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Chain Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34SOSW10X20
Zoro #
G6665014
UPC #
697886619596
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
3/4 in
Master Link/Bail Overall Height
13 1/2 in
Master Link/Bail Opening Height
8 3/4 in
Length of Sling Leg
19.1 ft
Length
20 ft.
Master Link/Bail Opening Width
4 3/8 in
Sling Leg Length
20 ft
Hook Opening Width
29/32 in
Master Link Inside Length
8 3/4 in
Master Link Inside Width
4 3/8 in
Chain Trade Size
3/4 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
35,300 lb
Grade
100
Hook Opening
2 1/2 in
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Working Load Limit
35,300 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Attachment Type
Oblong Link and Sling Hook
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Single Capacity
35,300 lb.
Sling Material
Alloy Steel
Number of Chains
1
Overall Reach
20 ft.
Material
Steel
Chain Color
Black
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Load Capacity @ 90 Degrees
35,300 lb
Chain Adjustability
Fixed
Number of Legs
1
Fitting Material
Steel
Chain Grade
100
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees 35,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.