Chain Sling, Sngl Leg, 4300 lb, 9/32In, 12ft

  • Mfr # 932SOSW10X12

  • Zoro # G6848667


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932SOSW10X12
Zoro #
G6848667
UPC #
697886619190
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
9/32 in
Length
12 ft.
Length of Sling Leg
11.4 ft
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
5 in
Hook Opening Width
25/64 in
Master Link Inside Length
5 in
Master Link Inside Width
2 1/2 in
Sling Leg Length
12 ft
Chain Trade Size
9/32 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
1 3/16 in
Overall Reach
12 ft.
Attachment Type
Oblong Link and Sling Hook
Working Load Limit
4300 lb
Item
Chain Sling
Sling Hardware Material
Steel
Material
Steel
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Single Capacity
4300 lb.
Number of Chains
1
Color
Black, Orange
Standards
ASME B30.9, NACM, OSHA
Includes
Chain Sling Safety Bulletin Rev 2.12
Chain Finish
Black Oxide
Fitting Finish
Powder Coated
Load Capacity @ 90 Degrees
4,300 lb
Number of Legs
1
Hook Type Included
Sling Hook
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Fitting Color
Orange
Chain Color
Black
Fitting Material
Steel

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.