Chain Sling, Sngl Leg, 8800 lb, 3/8In, 10ft

  • Mfr # 38SOSW10X10

  • Zoro # G6773742


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38SOSW10X10
Zoro #
G6773742
UPC #
697886619275
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
2 3/4 in
Length of Sling Leg
9.4 ft
Length
10 ft.
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Overall Height
9 in
Chain Trade Size
3/8 in
Hook Opening Width
33/64 in
Master Link Inside Width
3 in
Sling Leg Length
10 ft
Master Link Inside Length
6 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 7/16 in
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
8800 lb
Color
Black, Orange
Overall Reach
10 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Attachment Type
Oblong Link and Sling Hook
Material
Steel
Number of Chains
1
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Single Capacity
8800 lb.
Item
Chain Sling
Fitting Finish
Powder Coated
Number of Legs
1
Chain Color
Black
Load Capacity @ 90 Degrees
8,800 lb
Hook Type Included
Sling Hook
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Chain Grade
100
Chain Finish
Black Oxide
Chain Adjustability
Fixed
Fitting Color
Orange

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.