Shop LIFT-ALL
See all product information
Create Account
Hook & Keeper Ratchet Tie Down
- Mfr # 6A105
- Zoro # G906002815
product price:Â
$
34.39
/ea
Key Features
Material
Polyester
Color
Yellow
Working Load Limit
700 lb
Breaking Strength
2100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6A105
- Zoro #
- G906002815
- UPC #
- 697886741044
- Country of Origin
- China
Details
- Material
- Polyester
- Color
- Yellow
- Working Load Limit
- 700 lb
- Breaking Strength
- 2100 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.