Heavy Duty Ratchet Load Chain Binder w/ 1/2in Grab Hook & 1/2in Slip Hook
- Mfr # CBRS38-12SH
- Zoro # G125021031
product price:Â
$
107.99
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
- CBRS38-12SH
- Zoro #
- G125021031
- UPC #
- 840223620667
- Country of Origin
- China
Description
Take-Up: 8in Barrel Length: 10in End Fittings: 3/8in-1/2in Grab Hook & 1/2in Slip Hook Handle Length: 15.5in Screw Diameter: 1in M24 Working Load Limit: 12,000 lbs Breaking Strength: 36,000 lbs Length Adjustment: 26 3/8in (Closed) to 34 3/8in (Open) hook to hook Smallest part of the opening for the 1/2in Slip hook is 1 7/8in Wide Heavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength Working Load Limit is clearly marked on each binder WARNING - Do Not Exceed Working Load Limit.