Shop All Hose Safety Cables
Lift-All
Hose Halter, Hose ID1/4 to 2 In, L 30
Mfr # HH130
Zoro # G5212821
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in a 2 in
- Length 30 in
- Standards Canada OHS, MSHA, OSHA
- Type Nylon Web
- Max. Working Pressure (PSI) 26,000 @ 1/4 in
Product Information
- Brand Lift-All
- MFR # HH130
- Zoro # G5212821
- UPC # 697886615093
- Country of Origin United States
- Category Hose Safety Cables
Dimensions
Hose Inside Dia. | 1/4 in a 2 in |
Length | 30 in |
For Hose Maximum Inside Diameter | 2 in |
For Hose Minimum Inside Diameter | 1/4 in |
Overall Length | 30 in |
Details
Description
Hose Halter, Cable Diameter Not Applicable, End Type Choker, For Hose Maximum Inside Diameter 2 in, For Hose Minimum Inside Diameter 1/4 in, For Maximum Hose Pressure 26,000 psi @ 1/4 in ID, For Use On Hydraulic Hose, Pneumatic Hose, Water Hose, Material Nylon, Number of Plies 1, Overall Length 30 in, Safety Cable Type Web Safety Halter, Whip Check Cable Type Hose to Hose, Standards Canada OHS, MSHA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-025-025-S)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- DAYTON Unit Bearing Motor, 1/150HP, 1550 rpm, 115V (4YFF6)
- BRENNAN INDUSTRIES 05MJ-04MP Straight Long (2.25 OAL) (2404-L-05-04)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 40 (HH140)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30, Type: Nylon Web (HH230)
- LIFT-ALL Hose Halter, Hose ID2 to 6 In, L 64 (HH264)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 44 (HH244)
- ZORO SELECT Cable, Safety, 1/4 In (3MC07)
- ZORO SELECT Cable, Safety, 1/8 in. (3MC06)
- Lift-All Hose Safety Cables