ResQ- All
- Mfr # RS2804TGX20
- Zoro # G222902974
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Features
Backup Attachment Points, Cordura-Lined Eyes, High Tenacity Polyester, SPUL Towing Rating
Strap Style
Recovery Strap
Size
4 in
Working Load Break Strength
11,500 lb
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS2804TGX20
- Zoro #
- G222902974
- UPC #
- 697886002190
- Country of Origin
- United States
- Features
- Backup Attachment Points, Cordura-Lined Eyes, High Tenacity Polyester, SPUL Towing Rating
- Strap Style
- Recovery Strap
- Working Load Break Strength
- 11,500 lb
- Color
- Yellow
- Number of Ply
- 2
- Assembly Break Strength
- 11,500 lb
- Number of Straps
- 1
- Material
- Polyester
- Item
- Vehicle Recovery Strap
- Edge Yarns
- Tuff-Edge
- Attachment Style
- Eye
- Shell Material
- Polyester
- Wire Color
- Yellow
- Traction Material
- Polyester
Dimensions
- Size
- 4 in
- Overall Width
- 4 in
- Wire Rope Length
- 20 ft
- Trade Size
- 4 in
- Overall Length
- 20 ft
- Length
- 20 ft
- Fits Chest Size
- Backup Attachment Points, Cordura-Lined Eyes, High Tenacity Polyester, SPUL Towing Rating
- Bottle Size
- 4 in
- Size - Alpha
- 4 in
- Container Size
- 4 in
Description
Vehicle Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Number of Ply 2, Overall Length 20 ft, Overall Width 4 in, Color Yellow, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 11,500 lb, Assembly Break Strength 11,500 lb, Features Backup Attachment Points, Cordura-Lined Eyes, High Tenacity Polyester, SPUL Towing Rating, Edge Yarns Tuff-Edge, Hook Type Not Applicable, Size 4 in, Trade Size 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.