Roundsling, 13 ft L, 21200 lb Cap
- Mfr # EN120X13
- Zoro # G6554283
product price:Â
$
93.79
/ea
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
10,600 lb
Basket Hitch Capacity
21,200 lb
Choker Hitch Capacity
8,500 lb
Color Code
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Sling Length
- 13 ft
- Width Under Load
- 1 7/8 in
- Diameter
- 1 1/8 in
- Length
- 13 ft.
- Body Diameter
- 1 1/8 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 13 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 10,600 lb, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees 18,300 lb, Hitch Type Basket, Choker, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.