Shop LOCKJAW
See all product information
Create Account
HMPE Synthetic Rope Sling
- Mfr # 30-1062512
- Zoro # G724177030
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
3,800 lb
Basket Hitch Capacity
7,600 lb
Sling Length - Maximum
6 ft
Vertical Hitch Capacity
3,800 lb
Product Type
Rope Sling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-1062512
- Zoro #
- G724177030
- UPC #
- 810097712928
- Country of Origin
- United States
- Working Load Limit
- 3,800 lb
- Basket Hitch Capacity
- 7,600 lb
- Vertical Hitch Capacity
- 3,800 lb
- Item
- Rope Sling
- Product Type
- Rope Sling
- Choker Hitch Capacity
- 2,280 lb
- Color
- Gray
- Material
- HMPE
- Sling Adjustability
- Fixed
- Shell Material
- HMPE
- Wire Color
- Gray
- Traction Material
- HMPE
Dimensions
- Sling Length - Maximum
- 6 ft
- Rope Diameter
- 5/8 in
Description
Rope Sling, Material HMPE, Rope Diameter 5/8 in, Working Load Limit 3,800 lb, Sling Length - Maximum 6 ft, Product Type Rope Sling, Vertical Hitch Capacity 3,800 lb, Choker Hitch Capacity 2,280 lb, Basket Hitch Capacity 7,600 lb, Sling Adjustability Fixed, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.