Zoro Homepage

Roundsling, Endless, 18 ft L, 125000 lb Cap

  • Mfr # KEN125KX18

  • Zoro # G6997252


product price: $4,266.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
125,000 lb
Basket Hitch Capacity
250,000 lb
Choker Hitch Capacity
100,000 lb
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN125KX18
Zoro #
G6997252
UPC #
697886274290
Country of Origin
United States

Dimensions

Sling Length
18 ft
Width Under Load
4 7/8 in
Diameter
3 in
Length
18 ft.
Body Diameter
3 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
125,000 lb
Basket Hitch Capacity
250,000 lb
Choker Hitch Capacity
100,000 lb
Color Code
Orange
Sling Material
Aramid/Nylon
Temp. Range
-60 to 350 Degrees F
Resists
Abrasion
Standards
ASME B30.9, OSHA, WSTDA
Item
Round Sling
Material
Aramid/Nylon
Includes
Keyflex Safety Bulletin Rev 5.11
Visual Indicators
Color Coded
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 45 Degrees
176,000 lb
Minimum Operating Temperature
-60 Degrees F
Basket Hitch Capacity @ 60 Degrees
210,000 lb
Basket Hitch Capacity @ 30 Degrees
125,000 lb
Color
Orange
Sling Sleeve Material
Nylon
Sling Core Material
Aramid
Maximum Operating Temperature
350 Degrees F
Tag Features
None
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 18 ft, Eye Length Not Applicable, Body Diameter 3 in, Width Under Load 4 7/8 in, Vertical Hitch Capacity 125,000 lb, Choker Hitch Capacity 100,000 lb, Basket Hitch Capacity 250,000 lb, Tag Features None, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 125,000 lb, Basket Hitch Capacity @ 45 Degrees 176,000 lb, Basket Hitch Capacity @ 60 Degrees 210,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.