Zoro Homepage

Roundsling, Eye & Eye, 11 ft L, 8400 lb Cap

  • Mfr # EE90X11

  • Zoro # G6482515


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE90X11
Zoro #
G6482515
UPC #
697886623739
Country of Origin
United States

Dimensions

Sling Length
11 ft
Width Under Load
2 1/2 in
Diameter
1 1/8 in
Length
11 ft.
Eye Length
12 in

Details

Sling Type
Type 3
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
Sling Material
Nylon/Polyester
Temp. Range
-60 to 200 Degrees F
Includes
Tuflex Safety Bulletin Rev 8.11
Material
Polyester/Nylon
Standards
ASME B30.9, OSHA, WSTDA
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Item
Round Sling
Basket Hitch Capacity @ 45 Degrees
11,800 lb
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded
Maximum Operating Temperature
200 Degrees F
Sling Sleeve Material
Polyester Sleeve w/ Nylon Cover
Sling Core Material
Polyester
Tag Features
None
End Type
Flat Eye
Color
Yellow
Basket Hitch Capacity @ 60 Degrees
14,500 lb
Basket Hitch Capacity @ 30 Degrees
8,400 lb
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
Wear-Resistant Cover
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester Sleeve w/ Nylon Cover, Sling Length 11 ft, Eye Length 12 in, Body Diameter Not Applicable, Width Under Load 2 1/2 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.