Zoro Homepage

Roundsling, Eye & Eye, 12ft L, 31000 lb Cap

  • Mfr # EE360X12

  • Zoro # G6837345


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE360X12
Zoro #
G6837345
UPC #
697886618032
Country of Origin
United States

Dimensions

Sling Length
12 ft
Width Under Load
4 1/2 in
Diameter
2 1/4 in
Length
12 ft.
Eye Length
20 in

Details

Sling Type
Type 3
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Gray
Sling Material
Nylon/Polyester
Temp. Range
-60 to 200 Degrees F
Includes
Tuflex Safety Bulletin Rev 8.11
Material
Polyester/Nylon
Standards
ASME B30.9, OSHA, WSTDA
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Item
Round Sling
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
End Type
Flat Eye
Sling Sleeve Material
Nylon
Tag Features
None
Reinforcement Properties
Wear-Resistant Cover
Basket Hitch Capacity @ 30 Degrees
31,000 lb
Color
Gray
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Visual Indicators
Color Coded
Basket Hitch Capacity @ 45 Degrees
43,000 lb
Minimum Operating Temperature
-60 Degrees F
Basket Hitch Capacity @ 60 Degrees
53,000 lb
Sling Core Material
Polyester

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length 20 in, Body Diameter Not Applicable, Width Under Load 4 1/2 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees 31,000 lb, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees 53,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.