Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 11 Ft L, Vert Cap 2800 lb

  • Mfr # 38EEX11

  • Zoro # G6953475


product price: $52.49
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
11 ft
Vertical Hitch Capacity
2,800 lb
Basket Hitch Capacity
5,800 lb
Choker Hitch Capacity
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38EEX11
Zoro #
G6953475
UPC #
697886634988
Country of Origin
United States

Dimensions

Sling Length
11 ft
Rope Dia.
3/8 in
Length
11 ft.
Rope Diameter
3/8 in
Eye Length
6 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
2,800 lb
Basket Hitch Capacity
5,800 lb
Choker Hitch Capacity
2,200 lb
Temp. Range
-60 Degrees to 400 Degrees F
Item
Wire Rope Sling
Standards
OSHA
Sling Material
Steel
Number of Sling Legs
1
Includes
Wire Rope Safety Bulletin Rev 1.10
Material
Steel
Eye Type
Swaged Eye
Rope Strand Classification
6 x 19
Number of Legs
1
Rope Core Type
IWRC
Resistance Properties
Abrasion-Resistant
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
400 Degrees F
Rope Coating Type
Uncoated

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 11 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.