Zoro Homepage

Sling, Wire Rope, 14 Ft L, Vert Cap 2200 lb

  • Mfr # 38EZEEX14

  • Zoro # G7121134


product price: $57.15
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
14 ft
Vertical Hitch Capacity
2,200 lb
Basket Hitch Capacity
4,400 lb
Choker Hitch Capacity
1,480 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38EZEEX14
Zoro #
G7121134
UPC #
697886622718
Country of Origin
China

Dimensions

Sling Length
14 ft
Length
14 ft.
Rope Dia.
3/8 in
Rope Diameter
3/8 in
Eye Length
6 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
2,200 lb
Basket Hitch Capacity
4,400 lb
Choker Hitch Capacity
1,480 lb
Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Standards
OSHA
Number of Sling Legs
1
Item
Wire Rope Sling
Includes
Wire Rope Safety Bulletin Rev 1.10
Sling Material
Steel
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Eye Type
Swaged Eye
Rope Coating Type
Galvanized
Maximum Operating Temperature
400 Degrees F
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-60 Degrees F
Rope Core Type
IWRC
Rope Strand Classification
7 x 7 x 7
Number of Legs
1

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 14 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,200 lb, Choker Hitch Capacity 1,480 lb, Basket Hitch Capacity 4,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.