Zoro Homepage

Tiedown, Winch Strap, WLL5000 lb, Sewn Eye

  • Mfr # 61220

  • Zoro # G7239994


product price: $33.49
/ea

Key Features

Color
Yellow
Standards
CVSA, FMCSA, US DOT
Hardware Material
Steel
Fitting Style
Sewn Eye
Cargo Tie Down Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61220
Zoro #
G7239994
UPC #
697886612207
Country of Origin
United States

Dimensions

Cargo Tie Down Length
30 ft
Cargo Tie Down Width
3 in
Strap Width
3"
Strap Length
30 ft.
Overall Width
3 in
Overall Length
30 ft

Description

Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Sewn-Eye, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.