Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 4, 9 ft L, 3 in W, Polyester, Yellow

  • Mfr # EE2603DTX9

  • Zoro # G6800315


product price: $31.99
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
6,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE2603DTX9
Zoro #
G6800315
UPC #
697886632656
Country of Origin
United States

Dimensions

Sling Length
9 ft
Overall Width
3 in
Eye Length
11 in
Thickness
1/4 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
6,600 lb
Choker Hitch Capacity
5,280 lb
Color
Yellow
Basket Hitch Capacity
13,200 lb
End Type
Twisted Eye
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Light-Duty
Yarn Coating
Latex
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Temp. Range
-60 Degrees to 200 Degrees F
Resistance Properties
Cut-Resistant
Tag Features
None
Visual Indicators
Striped
Tag Attachment Type
Partially Sewn
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 9 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.