Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 5, 13 ft L, 1 in W, Polyester, Silver

  • Mfr # EN2801TX13

  • Zoro # G7121064


product price: $52.19
/ea

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
1 in
Vertical Hitch Capacity
6,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2801TX13
Zoro #
G7121064
UPC #
697886621650
Country of Origin
United States

Dimensions

Sling Length
13 ft
Overall Width
1 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
6,200 lb
Choker Hitch Capacity
4,900 lb
Color
Silver
Basket Hitch Capacity
12,400 lb
End Type
Endless
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Web Grade
Heavy-Duty
Yarn Coating
Latex
Hitch Type
Basket, Choker, Vertical
Tag Features
None
Tag Attachment Type
Partially Sewn
Visual Indicators
Striped
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Cut-Resistant
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 13 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver/Blue, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.