Zoro Homepage

Web Sling, Type 5, 13 ft L, 6 in W, Nylon, Yellow

  • Mfr # EN1806NX13

  • Zoro # G6869633


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
1
Overall Width
6 in
Vertical Hitch Capacity
16,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1806NX13
Zoro #
G6869633
UPC #
697886625818
Country of Origin
United States

Dimensions

Sling Length
13 ft
Overall Width
6 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
16,500 lb
Choker Hitch Capacity
13,200 lb
Color
Yellow
Basket Hitch Capacity
33,000 lb
End Type
Endless
Wear Resistant Cover
None
Yarn Coating
Latex
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Heavy-Duty
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Resistance Properties
Abrasion-Resistant
Tag Features
None
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
Abrasion-Resistant Treatment
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
None

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 13 ft, Eye Length Not Applicable, Overall Width 6 in, Number of Legs Not Applicable, Vertical Hitch Capacity 16,300 lb, Choker Hitch Capacity 13,000 lb, Basket Hitch Capacity 32,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.