Zoro Homepage

Web Sling, Type U, 17 ft L, 4 in W, Nylon, Yellow

  • Mfr # UU2804NX17

  • Zoro # G6714687


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Nylon
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
11,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU2804NX17
Zoro #
G6714687
UPC #
697886626600
Country of Origin
United States

Dimensions

Sling Length
17 ft
Overall Width
4 in
Master Link/Bail Opening Height
6 1/8 in
Length of Sling Leg
15.6 ft
Master Link/Bail Overall Height
8 1/2 in
Master Link/Bail Opening Width
4 1/8 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type U
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
11,500 lb
Choker Hitch Capacity
9,200 lb
Color
Yellow
Basket Hitch Capacity
23,000 lb
End Type
Universal Link
Includes
Web Sling Safety Bulletin Rev 3 11
Yarn Coating
Latex
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Web Grade
Heavy-Duty
Resistance Properties
Abrasion-Resistant
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Abrasion-Resistant Treatment
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Tag Features
None
Fitting Material
Steel
Visual Indicators
None
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 17 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.