Zoro Homepage

Web Sling, Type U, 6 ft L, 2 in W, Nylon, Yellow

  • Mfr # UU1802NX6

  • Zoro # G6496217


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Nylon
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU1802NX6
Zoro #
G6496217
UPC #
697886118709
Country of Origin
United States

Dimensions

Sling Length
6 ft
Overall Width
2 in
Master Link/Bail Opening Height
3 5/8 in
Master Link/Bail Overall Height
5 1/8 in
Length of Sling Leg
5.1 ft
Master Link/Bail Opening Width
2 1/8 in
Thickness
5/32 in

Description

Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.