Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Lift Pallet Jack, 50 in H, 12V DC

  • Mfr # EM21LY00-000

  • Zoro # G722411952


product price: $6,566.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM21LY00-000
Zoro #
G722411952
UPC #
-
Country of Origin
United States

Description

High-Lift Pallet Jacks & Container Tilters, Load Capacity 3,000 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 21 in, Width Between Forks 7 in, Fork Style Narrow, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 32 in, Frame Material Aluminum, Polyurethane, Steel, For Pallet Type Open, Fork Length 48 in, Fork Width 7 in, Overall Height 50 in, Overall Length 64 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.