Pallet Jacks, 48 in H, 33 in W, 62 in L

  • Mfr # MWK1LY00-000

  • Zoro # G222720998


product price:  $2,199.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWK1LY00-000
Zoro #
G222720998
UPC #
-
Country of Origin
United States

Description

5,000 lb, Fork Style 4-Way, Low Profile, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 33 in, Width Between Forks 21 in, Overall Length 62 in, Overall Width 33 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 in, Maximum Lifting Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.