Shop LIFT-RITE

PalletJack, 41in, 21in, Yellow, 5000lb

  • Mfr # ST23LY9F-00P
  • Zoro # G000403860

product price: 
$
1,812.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47 1/2 in
Overall Length
40 5/8 in
Overall Width
20 1/2 in
Color
Yellow
Load Capacity
5,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST23LY9F-00P
Zoro #
G000403860
UPC #
-
Country of Origin
Sweden
Color
Yellow
Load Capacity
5,000 lb
Item
Pallet Jack
Handle Type
D-Shaped
Assembled
Yes
Frame Material
Steel
Load Wheel/Tread Material
Polyurethane
Fork Style
Narrow
Operation
Manual
Handle Material
Plastic; Steel
Steering Arc
90 Degrees
Frame Finish
Powder Coated
Fork Type
Fixed
Grease Fittings
3 exterl
Features
Handgrip, Power-Start Technology
Weight
163 lb
Wheel Base
34 in
Fluid Type
ISO 150; 8W32
Number of Batteries
0
Steer Wheel/Tread Material
Polyurethane
Maximum Incline
10 Degrees
For Pallet Type
Open/Closed
Load Wheel Bearing Type
Ball Bearing
Maximum Decline
10 Degrees
Steer Wheel Bearing Type
Ball Bearing
For Surface Type
Brick, Carpet, Concrete, Wood
Wire Color
Yellow

Dimensions

Overall Height
47 1/2 in
Overall Length
40 5/8 in
Overall Width
20 1/2 in
Load Wheel Diameter
2 7/8 in
Width Between Forks
8 in
Fork Length
36 in
Width Across Forks
21 in
Handle Height
47 1/2 in
Steer Wheel Diameter
7 in
Fork Width
6 1/4 in
Minimum Lifting Height
3 in
Fork Thickness
2 7/8 in
Overall LxWxH
40 5/8 in x 21 in x 48 in
Maximum Lifting Height
8 in
Axle Dia.
5/8 in
Turning Radius
4 ft
Steer Wheel Width
2 1/4 in
Load Wheel Width
3 3/4 in
Lifting Height per Pump
1/8 in
Strokes To Maximum Lift Height
40
Steer Wheel Axle Diameter
5/8 in
Wire Rope Length
41 in
Length
41 in

Description

5,000 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 36 in, Fork Width 6 in, Width Across Forks 21 in, Width Between Forks 8 in, Overall Length 41 in, Overall Width 21 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 36 in x 20 1/2 in, Overall LxWxH 40 5/8 in x 21 in x 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.