Shop SHOP TUFF
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
All-Terrain Pallet Jack
- Mfr # STF-3300ATPT
- Zoro # G523085239
product price:Â
$
2,810.99
/ea
Key Features
Includes
Pallet Jack
Material
Steel
Color
Gray
Overall Length
54.53 in
Load Capacity
3300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STF-3300ATPT
- Zoro #
- G523085239
- UPC #
- 832830006057
- Country of Origin
- China
- Includes
- Pallet Jack
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3300 lbs
- Item
- Pallet Jack
Dimensions
- Overall Length
- 54.53 in
- Overall Width
- 63.19 in
- Overall Height
- 51.1 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.