Shop LIFT-RITE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PalletJack, 53in, 27in, Yellow, 5000lb
- Mfr # ST11LY9F-00P
- Zoro # G900403823
product price:Â
$
1,900.99
/ea
Key Features
Overall Height
47 1/2 in
Overall Length
52 5/8 in
Overall Width
27 in
Color
Yellow
Load Capacity
5,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 47 1/2 in
- Overall Length
- 52 5/8 in
- Overall Width
- 27 in
- Width Between Forks
- 15 in
- Steer Wheel Diameter
- 7 in
- Load Wheel Diameter
- 2 7/8 in
- Fork Length
- 48 in
- Fork Width
- 6 1/4 in
- Handle Height
- 47 1/2 in
- Width Across Forks
- 27 in
- Steer Wheel Axle Diameter
- 5/8 in
- Overall LxWxH
- 52 5/8 in x 27 in x 48 in
- Axle Dia.
- 5/8 in
- Load Wheel Width
- 3 3/4 in
- Fork Thickness
- 2 7/8 in
- Maximum Lifting Height
- 8 in
- Steer Wheel Width
- 2 1/4 in
- Minimum Lifting Height
- 1 in
- Strokes To Maximum Lift Height
- 40
- Turning Radius
- 4 ft
- Lifting Height per Pump
- 1/8 in
- Wire Rope Length
- 53 in
- Length
- 53 in
Description
5,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 53 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 1 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 27 in, Overall LxWxH 52 5/8 in x 27 in x 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.