Shop SHOP TUFF
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5500 lb Pallet Jack
- Mfr # DB-5500LB
- Zoro # G923085235
product price:Â
$
769.99
/ea
Key Features
Includes
Pallet Jack
Overall Length
62.5 in
Overall Height
27 in
Overall Width
45.5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-5500LB
- Zoro #
- G923085235
- UPC #
- 832830001045
- Country of Origin
- China
- Includes
- Pallet Jack
- Material
- Steel
- Wheel Material
- Nylon
- Item
- Pallet Jack
- Color
- Gray
- Load Capacity
- 5500 lbs
Dimensions
- Overall Length
- 62.5 in
- Overall Height
- 27 in
- Overall Width
- 45.5 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.