Roller, 3in, 3in, 3-7/8in, Black, Nylon
- Mfr # PL-20210BN-B
- Zoro # G222387016
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3,000 lb
Color
Black
Compatible Mfr. Model Number
LR0655, LR655
Compatible with Product Type
Standard Hand Pallet Trucks
Includes
Bearing PL20214
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL-20210BN-B
- Zoro #
- G222387016
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lb
- Color
- Black
- Compatible Mfr. Model Number
- LR0655, LR655
- Item
- Roller
- Compatible with Product Type
- Standard Hand Pallet Trucks
- Includes
- Bearing PL20214
- Material
- Nylon
- Shell Material
- Nylon
- Wire Color
- Black
- Traction Material
- Nylon
Dimensions
- Overall Width
- 3 7/8 in
- Overall Length
- 3 in
- Overall Height
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Roller, Load Capacity 3,000 lb, Color Black, Material Nylon, Overall Height 3 in, Overall Length 3 in, Overall Width 3 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.