SteeringWheel, 7in, 7in, 2-1/8in, Blk, Nylon
- Mfr # 7582302
- Zoro # G722385635
product price:Â
$
93.79
/ea
Key Features
Color
Black
Includes
Bearing 442-111
Overall Height
7 in
Compatible with Product Type
LCUUF Universal 4way Hand Pallet Truck
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7582302
- Zoro #
- G722385635
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Includes
- Bearing 442-111
- Compatible with Product Type
- LCUUF Universal 4way Hand Pallet Truck
- Load Capacity
- 2,000 lb
- Material
- Nylon
- Item
- Steering Wheel
- Shell Material
- Nylon
- Wire Color
- Black
- Traction Material
- Nylon
Dimensions
- Overall Height
- 7 in
- Overall Length
- 7 in
- Overall Width
- 2 1/8 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Steering Wheel, Load Capacity 2,000 lb, Color Black, Material Nylon, Overall Height 7 in, Overall Length 7 in, Overall Width 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.