Shop LIFT SAFETY

DAX Carbon Fiber Cap Brim 50-50 (Orange/Black) - ANSI-C, TYPE 1

  • Mfr # HDC50C-19OC

  • Zoro # G723368224


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Head Protection Venting
No
Head Protection Style
Front Brim
Head Protection Graphics
No
Number of Suspension Points
6 Point
Head Protection Material
Carbon Fiber Shell
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDC50C-19OC
Zoro #
G723368224
UPC #
680576351111
Country of Origin
Multiple

Details

Head Protection Venting
No
Head Protection Style
Front Brim
Head Protection Graphics
No
Number of Suspension Points
6 Point
Head Protection Material
Carbon Fiber Shell
Item
Hard Hat
ANSI Classification
ANSI Z89.1 Type 1 Class C
Color
Orange & Black

Description

DAX Carbon Fiber Cap Brim 50-50 (Orange/Black) - ANSI-C, TYPE 1 (Part Number: HDC50C-19OC) is a Lift Safety DAX Carbon Fiber hard hat engineered for demanding construction, industrial, MRO, utility, and oil & gas environments. This model features a 100% carbon fiber reinforced resin shell designed for superior durability, lightweight performance, and long service life in harsh jobsite conditions. ANSI/ISEA Z89.1 Type I rated for top impact protection. Class C (Conductive) for impact protection only (no electrical rating). Equipped with a secure multi-point suspension system with oversized ratcheting fitment dial for precise adjustment, even while wearing gloves. Moisture-wicking, antimicrobial liner enhances comfort and breathability for all-day wear. Strategic shell design improves balance and reduces fatigue during extended use. Integrated accessory slots and mounting points allow compatibility with Lift Safety face shields, ear protection, headlamps, and other approved accessories where applicable. Designed to meet OSHA head protection requirements and built to exceed industry performance expectations. Refer to manufacturer specifications for detailed sizing, weight, and configuration information specific to this model.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.