Shop LIFT SAFETY
See all product information
Create Account
DAX CARBON MIPS HARD HAT (CARBON MATTE) - Cap Style - ANSI-C, TYPE 1
- Mfr # HDCC-24MKMC
- Zoro # G723368163
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Head Protection Material
Forged Carbon Fiber Shell
Number of Suspension Points
6 Point
Head Protection Venting
No
ANSI Classification
ANSI Z89.1 Type 1 Class C
Head Protection Graphics
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDCC-24MKMC
- Zoro #
- G723368163
- UPC #
- 879501005544
- Country of Origin
- China
- Head Protection Material
- Forged Carbon Fiber Shell
- Number of Suspension Points
- 6 Point
- Head Protection Venting
- No
- ANSI Classification
- ANSI Z89.1 Type 1 Class C
- Item
- Hard Hat
- Head Protection Graphics
- No
- Head Protection Style
- Front Brim
- Includes
- MIPS
- Color
- Carbon Matte
Description
DAX CARBON MIPS HARD HAT (CARBON MATTE) - Cap Style - ANSI-C, TYPE 1 (Part Number: HDCC-24MKMC) is a Lift Safety DAX Carbon Fiber hard hat engineered for demanding construction, industrial, MRO, utility, and oil & gas environments. This model features a 100% carbon fiber reinforced resin shell designed for superior durability, lightweight performance, and long service life in harsh jobsite conditions. ANSI/ISEA Z89.1 Type I rated for top impact protection. Class C (Conductive) for impact protection only (no electrical rating). Equipped with a secure multi-point suspension system with oversized ratcheting fitment dial for precise adjustment, even while wearing gloves. Moisture-wicking, antimicrobial liner enhances comfort and breathability for all-day wear. Strategic shell design improves balance and reduces fatigue during extended use. Integrated accessory slots and mounting points allow compatibility with Lift Safety face shields, ear protection, headlamps, and other approved accessories where applicable. Designed to meet OSHA head protection requirements and built to exceed industry performance expectations. Refer to manufacturer specifications for detailed sizing, weight, and configuration information specific to this model.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.