Shop LIFT SAFETY
See all product information
Create Account
DAX T2 Full Brim Type 2 Class C Hard Hat, Matte Black
- Mfr # HT2F-26KGM
- Zoro # G124479574
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Accessory Mounting Options
Dual Light Rails, 30 mm Ear Cup Mounts, Face Shield Compatible
Suspension Adjustment Type
LUX HD Ratchet Suspension
Application
Working at Height, Line Work, Confined Space, Heavy Industrial, Rescue, Road Construction, Arborist, General Construction
Chin Strap
ForgeLock Magnetic
Head Protection Material
Fiber Resin Polymer with High-Density EPS Liner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT2F-26KGM
- Zoro #
- G124479574
- UPC #
- 810190861523
- Country of Origin
- Viet Nam
- Item
- Hard Hat
- Accessory Mounting Options
- Dual Light Rails, 30 mm Ear Cup Mounts, Face Shield Compatible
- Suspension Adjustment Type
- LUX HD Ratchet Suspension
- Application
- Working at Height, Line Work, Confined Space, Heavy Industrial, Rescue, Road Construction, Arborist, General Construction
- Chin Strap
- ForgeLock Magnetic
- Head Protection Material
- Fiber Resin Polymer with High-Density EPS Liner
- Head Protection Venting
- Vented
- Number of Suspension Points
- 6
- Standards
- ANSI Z89.1 Type 2 Class C; EN 12492 performance clauses 4.2.1.2-4.2.1.4, 4.2.2, 4.2.3
- Includes
- LUX HD Suspension, ForgeLock Chin Strap, Twiceme NFC
- Color
- Matte Black
- Head Protection Style
- Full Brim
Dimensions
- Fits Hat Size
- One Size Fits Most
Description
LIFT Safety DAX T2 full-brim hard hat in Matte Black is ANSI Z89.1 Type 2, Class C certified for top and side impact protection. The fiber resin polymer outer shell and internal high-density expanded polystyrene Halo EPS system help absorb energy from lateral, front, rear and crown impacts. A reinforced LUX HD suspension with an encased, low-profile retention dial provides a secure fit, while the ForgeLock magnetic chin strap is designed to remain locked in place during work at height. Built-in Twiceme NFC technology lets first responders access user-entered emergency contact and medical information with a compatible smartphone. Dual light rails, 30 mm ear-cup mounts and face-shield compatibility support task-specific accessories without drilling the shell. One size fits most head sizes 6-1/2 to 8 (52-64 cm). Helmet weight is approximately 1.32 lb (600 g); operating temperature range is -22 DegF to 122 DegF (-30 DegC to 50 DegC). Suitable for working at height, line work, confined spaces, heavy industrial, rescue, road construction, arborist and general construction applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.