Hi-Vis Safety Vest 4XL Class 2 , Zipper

  • Mfr # AVV-10L4L

  • Zoro # G307202982


product price: $11.95
/ea
Sold in multiples of 3 for $35.85

Key Features

Size
4XL
Color
Yellow
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVV-10L4L
Zoro #
G307202982
UPC #
8.79501E+11
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Yellow
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.