15 Feet 50 Amp Generator Power Cord for 8600-15000 Watt Portable Generator with NEMA 14-50R Outlet
- Mfr # CA14KW-15
- Zoro # G615086397
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Copper, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA14KW-15
- Zoro #
- G615086397
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 15 ft
Details
- Type
- Gen Power Cord
- Material
- Plastic, Copper, Steel
- Capacity
- 50A for 8600-15000W Generator
Description
15 Feet 50A NEMA 14-50 generator extension cable 4x6 gauge copper conductor
- • 15 Feet 50 Amp generator power cord with NEMA 14-50P and SS2-50R connectors.
- • 15 FT heavy duty cable with 1 inch cable diameter. NEMA 14-50P and 14-50R 4 prone twist lock connectors for 120V and 240V application.
- • Heavy Duty pure copper 6 gauge conductors construction fit up to 15000 peak watts or 12500 running watts generators.
- • Weather and water-resistance due to the thick PVC insulation, designed for emergency and extreme weather.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.