
4000-8500W Portable Generator Hook-up Kit w/ 25FT Cord for 150-225Amp Square D Homeline Main Panel
Mfr # PGK30W25
Zoro # G315086420
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PGK30W25
Zoro #
G315086420
UPC #
-
Country of Origin
China
Dimensions
Cord Length
25 ft
Details
Capacity
30A for 4000-8500W Generator
Description
IMPORTANT: Check and compare your load center model and capacity, also generator outlets to this listing prior to purchasing! Generator interlock kit with 25 Feet 30 Amp Cord, 30 Amp inlet box and 30 Amp 2-pole circuit breaker combo kit. Fit Square D Homeline series G and S main breaker panel 150 - 225Amp. No need for transfer switch kit.
- • 30 Amp inlet box features: Steel construction with powder coating, weather proof, LED indicator light, pre-drilled holes with cap. Suitable for 4000-8500 Watts (7500 running watt) generators.
- • Generator Cord Features: 25FT 30 Amp generator extension cord cable with NEMA L14-30P and L14-30R twist lock connectors. Heavy Duty pure copper 10 gauge conductors construction fit up to 9000 peak watts or 8000 running watts generators.
- • Interlock Kit Includes: (1) Interlock bracket for breakers, (1) Retaining bracket for Homeline 2-pole circuit breaker, (1) Retraining bracket for QO 2-pole circuit breaker, (1) Hole drilling template, (1) Hardware kit, (1) Instruction manual, (1) Wiring diagram and Interlock translation labels, (1) Warning and inlet box location label
- • Generator power cord and inlet box are weather and water-resistance.
- • Square D Homeline 2-pole 30A circuit breakers. (Only for Homeline 150/200/225 Amp load center)
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.