
40A Manual Transfer Switch Line-Off-Gen for 120V or 240V Device, UL Listed Switch
Mfr # UL8363
Zoro # G815086418
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Copper, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UL8363
Zoro #
G815086418
UPC #
-
Country of Origin
China
Details
Material
Plastic, Copper, Steel
Description
120/240V 40Amp input/output switch with box suitable to work with up to 9600 watts generator or inverter. UL recognized switch body with plastic weather resistant enclosure best for indoor/outdoor application. This device does not include protection circuit breaker.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.