
8600W-15000W Portable Generator Hook-up Kit w/25FT Cord for 150-225Amp Square D Homeline Main Panel
Mfr # PGK50W25
Zoro # G815086432
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PGK50W25
Zoro #
G815086432
UPC #
-
Country of Origin
China
Dimensions
Cord Length
25 ft
Details
Capacity
50A for 8600-15000W Generator
Description
IMPORTANT: Check and compare your load center model and capacity, and generator outlets to this listing prior to purchasing! Generator interlock kit with 25 Feet Generator Power Cord, 50 Amp inlet box and 50 Amp double-pole 50 Amp circuit breaker combo kit. For 8000-14000 Watts generator and Square D Homeline 150/200/225 Amp load center only.
- • 50 Amp inlet box features: Steel construction with powder coating, weather proof, LED indicator light, pre-drilled holes with cap. Suitable for 8,000w to 12,500 Running Watts (15KW peak) generators.
- • Generator Power Cord Features: 25Ft 50 Amp generator extension cord cable with NEMA 14-50P and SS2-50R connectors. 25 FT heavy duty cord with 1 inch cable diameter for 120V and 240V application. Pure copper 6 gauge conductors construction fit up to 15000 peak watts or 12500 running watts portable generators.
- • Interlock Kit Includes: (1) Interlock bracket for breakers, (1) Retaining bracket for Homeline 2-pole circuit breaker, (1) Retraining bracket for QO 2-pole circuit breaker, (1) Hole drilling template, (1) Hardware kit, (1) Instruction manual, (1) Wiring diagram and Interlock translation labels, (1) Warning and inlet box location label
- • Generator power cord and inlet box are weather and water-resistance.
- • Square D Homeline 2-pole 50A circuit breakers. (Only for Homeline 150/200/225 Amp load center)
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.