Shop LIFTCHARGER
See all product information
Create Account
25 FT 50 Amp Generator Cord and Inlet Box Combo for 8600-15000 Watt Generator w/ NEMA 14-50R Outlet
- Mfr # MCA14KWBC25
- Zoro # G615086410
product price:
$
217.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCA14KWBC25
- Zoro #
- G615086410
- UPC #
- -
- Country of Origin
- China
- Type
- Gen Power Cord+Inlet Box
- Capacity
- 50A for 8600-15000W Generator
Dimensions
- Cord Length
- 25 ft
Description
50A NEMA SS2-50P power inlet box and 15 Feet 50A NEMA 14-50 generator extension cable 4x6 gauge copper conductor
- • 50 Amp Generator Inlet Box, NEMA 14-50P twist locking 4 prong inlet box compatible with 125/250 Volt. Weatherproof for Outdoor Use, ETL certificated.
- • LED power indicator on the box cover. A ground wire lead is included inside box. Install instruction is included. Pre-drilled knockout holes with caps.
- • 50 Amp 25FT generator Power cord cable with NEMA 14-50P and SS2-50R connectors. Extra heavy duty 1 inch cable diameter with pure copper 6 gauge conductors.
- • NEMA 14-50P and 14-50R 4 prone twist lock connectors for 120V and 240V application. Heavy Duty pure copper 6 gauge conductors construction fit up to 15000 peak watts or 12500 running watts generators.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.