Shop LIFTIN GEAR
See all product information
Create Account
6 ft. Polyester Round Sling 2,600 lb. Vertical WLL Purple
- Mfr # 102020
- Zoro # G524503565
product price:Â
$
11.99
/ea
Key Features
Basket Hitch Capacity
5,200 lb
Sling Material
High-strength polyester
Color Code
Purple
Vertical Hitch Capacity
2,600 lb
Choker Hitch Capacity
2,100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102020
- Zoro #
- G524503565
- UPC #
- 810122898993
- Country of Origin
- China
- Basket Hitch Capacity
- 5,200 lb
- Sling Material
- High-strength polyester
- Color Code
- Purple
- Vertical Hitch Capacity
- 2,600 lb
- Choker Hitch Capacity
- 2,100 lb
- Standards
- ASME B30.9
- Item
- Rigging Sling
Dimensions
- Sling Length
- 6 ft
Description
Liftin Gear Round Slings are the everyday lifting solution for crews who need to move a load safely without damage. These slings are endless slings manufactured from high-strength polyester yarns that are continuously wound to form a seamless load-bearing core. This core is enclosed within a durable tubular protective jacket, which shields the internal yarns from abrasion, dirt, moisture, and minor mechanical damage during handling and lifting operations. Endless synthetic construction means the sling flexes and conforms to the shape of whatever you're rigging, whether it’s steel beams, concrete pipe, pallets of material, HVAC units, boats, caravans, or heavy plants, making awkward or irregular loads easier and safer to lift than they'd be with chain or wire rope, which can scratch paint, dent metal, crush edges or damage finished surfaces. It provides uniform load distribution around the sling, reducing stress concentrations and enhances lifting performance. Each sling is color-coded to the industry-standard WSTDA capacity system, so a crew can identify working load limit at a glance, no tag-reading required: Purple for 2,600 lb., Green for 5,300 lb., and Yellow for 8,400 lb. Every sling is manufactured and certified to ASME B30.9, North American sling standard with a 5:1 design factor, rated for vertical, choker and basket hitches, and tagged with a durable, OSHA 1910.184-compliant label. A serialized, Scannable data matrix makes pre-use inspection fast. A batch-level Certificate of Conformance is available upon request. Backed by Liftin Gear's 23-year lifting-products heritage and more than 2 million slings deployed worldwide, these are slings built for daily use, not occasional jobs. Inspect before every lift, keep clear of sharp edges without protection, and retire the sling the moment the tag is gone or the cover is damaged. Purple color rated 2,100 lb. in choker, 5,200 lb. in basket and 2,600 lb. in vertical configurations.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.