Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photo Eye, Black, 4-39/64" L, 4-39/64" H

  • Mfr # LMRRUL

  • Zoro # G6757766


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored Retroreflective
For Use With
Gate Operators
Includes
Brackets, Mounting Hardware
Height
4 39/64 in
Depth
2 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMRRUL
Zoro #
G6757766
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 39/64 in
Depth
2 49/64 in
Length
4 39/64 in
Width
2 29/64 in
Overall Width
2 3/8 in
Manufacturer Warranty Length
2 yr
Overall Length
2 in
Overall Height
4 1/2 in

Details

Item
Monitored Retro Reflective Photo Eye
Type
Monitored Retroreflective
For Use With
Gate Operators
Includes
Brackets, Mounting Hardware
Color
Black
Product Type
Monitored Retro Reflective Photo Eye
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
40 Degrees F
Weight
3 lb
Material
Polyethylene, Steel
Voltage
6.8V DC
Operating Voltage
6.8V DC

Description

Monitored Retro Reflective Photo Eye, Product Type Monitored Retro Reflective Photo Eye, Includes Brackets, Mounting Hardware, For Use With Gate Operators, Operating Voltage 6.8V DC, Overall Length 2 in, Overall Height 4 1/2 in, Overall Width 2 3/8 in, Material Polyethylene, Steel, Color Black, Weight 3 lb, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 40 Degrees F, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.