Shop ZORO SELECT

Disc Tumbler Keyed Cam Lock, Stainless steel, 1 9/32 in For Door Thickness, 2 Number of Keys

  • Mfr # 1XTF4
  • Zoro # G3300622

product price: 
$
6.89
/ea

Key Features

Key Type
Different
Finish
Stainless steel
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1XTF4
Zoro #
G3300622
UPC #
190735036532
Country of Origin
China
Item
Cam Lock
Key Type
Different
Finish
Stainless steel
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Keying
Keyed Different
Number of Pins
0 Pin
Unlock Turn Direction
Counterclockwise
Offset (In.)
0 in, 3/8 in
Includes
2 Cams, Hardware
Weather Resistant
No
Max. Latching Distance (In.)
2 in
Lock Body Material
Stainless Steel
Interchangeable Core
No
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Includes Mounting Hardware
Yes
Latching Distance
2 in
For Material
Metal, Wood
Security Level
General Security
Number of Locks in Pack
1
Body Color
Silver
Lock Body Finish
Chrome-Plated
Mounting Hardware Required
No
Key Code
Varies
Lock Body Color
Silver
Product Type
Standard Keyed Cam Lock

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
1 1/4 in, 1 3/4 in
For Material Thickness
1 9/32 in
For Door Thickness (In.)
1 9/32 in
Mounting Hole Dia. (In.)
3/4 in
Unlocking Radius (Deg.)
90 or 180 Degrees
Straight Cam Width
5/8 in
Offset Cam Length
1 3/4 in
Offset Cam Width
5/8 in
Straight Cam Length
1 1/4 in
Head Dia.
7/8 in
Mounting Hole Diameter
3/4 in
Head Diameter
7/8 in

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/32 in, Mounting Hole Dia. 3/4 in, Latching Distance 2 in, Lock Brand Approved Vendor, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 3/4 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Counterclockwise, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Chrome-Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.