Zoro Homepage

28W Filament Style Retrofit, 2200K

  • Mfr # LED-8061E22

  • Zoro # G012341730


product price: $26.89
/ea

Key Features

Voltage
120-277 V
Length
7.6 in
Standards
DLC
Bulb Primary Application
Post Top / Area Lighting
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8061E22
Zoro #
G012341730
UPC #
844006009564
Country of Origin
China

Dimensions

Length
7.6 in
Width
3 in

Details

Item
Filament Style LED Lamp
Voltage
120-277 V
Color Temperature
2200K
Standards
DLC
Bulb Primary Application
Post Top / Area Lighting
For Use With
Ideal for post top fixtures w/ glass lenses

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.